REDRAGON Gaming Keyboard Mouse Pad Headset 4 In 1 Combo

Sebelum PPN:
Rp659.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Redragon S101-BA the ALL-IN-ONE PC Gamer Value Kit Delivering Value and Performance for Gamers

It's a great upgrade over any single color LED backlit keyboard at a fantastic value

The ALL-IN-ONE PC Gamer Value Kit Includes:
- S101 Premium RGB Backlit Gaming Keyboard
- LED Backlit CENTROPHORUS Gaming Mouse
- High Quality Garuda Stereo Gaming Headset
- Large Sized Gaming Mouse Pad

Furthermore, the keyboard features:
- 12 multimedia keys combined with F keys
- 8 independent control keys for power management etc.
- WIN key can be disabled for gaming

The Redragon M601 Backlit Gaming Mouse is full-size and works well in either hand. It was precision-engineered to feel great even after hours of use. This makes the mouse perfect for long lasting gaming sessions providing maximum comfort and support.The mouse features a 3200 DPI sensor that offers up to 15G of acceleration, 3600 FPS and a Teflon feet for ultra-fine control. In addition, the mouse offers many Pro Features such as quick adjustable DPI, programmable buttons, different gamer profiles and adjustable weight tuning set.

- Advanced Optical Sensor with 3200 DPI (800/1600/2400/3200 4 level DPI adjustment)delivering precise tracking.
- 3600 FPS, 15G ACC super-fast game engine
- 5 programmable buttons
- Easily assign keyboard keystroke or Multimedia or Windows functions to any button with the included Software
- 5 Onboard Memory Profiles Set and save your unique game profiles in the mouse

The Lightweight Redragon H101 GARUDA Gaming Headset with Microphone is universally compatible with almost any PC, Mac and mobile/tablet device, plus Xbox One and PlayStation 4.

- All-new, sleek, lightweight over-ear design with soft synthetic leatherand Signature Memory Foam for ear-cups.
- Reinforced headband highly adjustable for perfect fit
- Inline volume control
- 135 Degree Adjustable microphone boom
- 6 foot durable high-quality cable with 3.5mm plug

Ulasan Produk

Tidak ada ulasan

Halaman Terkait