Spesifikasi
| Number of Key | 104 |
|---|---|
| DPI | 800/1600/2400/3200 |
| FPS | 4000 |
| Acceleration (G) | 15 |
| Polling Rate (Hz) | 1000 |
| Button Durability | 10 million clicks |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HARPE K503RGB + CENTROPHORUS M601
KEYBOARD Features and Specification :
1). RGB full color backlit with 5 Levels mode
2). Adjustable breathing speed rate of LED light
3). 104 standard keys
4). 19 non-conflict keys
5). 12 multimedia keys
6). 8 independent control keys for quick management
7). Interchangeable "Up, Left, Bottom, Right" keys and "WASD" keys
8). WIN keys can be disabled when gaming
9). Unremovable laser engraved chocolate keycaps
RGB BACKLIT GAMING KEYBOARD: Redragon LED RGB Keyboard: 5 backlight color effects, 3 levels backlight breathing speed, Ergonomic designed keyboard with 104 keys, 25 keys without conflict, 12 multimedia keys, 8 independent control keys for quick management, splash-proof, WIN key can be disabled for gaming. Laser-engraved keys, 5 foot high-speed USB cable, 3mm diameter high-strength braided fiber cable
MOUSE Features and Specification :
1). 800/1600/2400/3200 DPI (P3317 sensor)
2). 4000 FPS, 15G ACC, 1000 polling rate
3). Trendy backlight RED color
4). 6 function buttons
5). 8 built-in weights
6). 2 side buttons
7). with software
8). 8mm width antiskid roller
9). 180cm high-speed USB wire with Gold Plate USB Connector
10). 3mm diameter high strength fiber wire
11). Button durability : 10 million clicks
12). Durable TEFLON feet pads for fast and fine sliding
13). Comfortable ergonomic design
GAMING MOUSE: Ergonomic Redragon M601 Centrophorus Red Backlit Computer Gaming Mouse. (LED can be turned off)3200 DPI (1000/1600/2400/3200 4 level DPI adjustment), 4000 FPS, 15G ACC super-fast game engine
6 BUTTON GAMING MOUSE; 5Buttons of the Mouse are programmable. Easily assign keyboard keystroke or Multimedia or Windows functions to any button with the included Software. Comes with 8-pieces weight tuning set (2.4g x 8). Durable smooth TEFLON feet and contoured body for ultimate gaming control. Ergonomically Designed and Quality ABS construction
KEYBOARD Features and Specification :
1). RGB full color backlit with 5 Levels mode
2). Adjustable breathing speed rate of LED light
3). 104 standard keys
4). 19 non-conflict keys
5). 12 multimedia keys
6). 8 independent control keys for quick management
7). Interchangeable "Up, Left, Bottom, Right" keys and "WASD" keys
8). WIN keys can be disabled when gaming
9). Unremovable laser engraved chocolate keycaps
RGB BACKLIT GAMING KEYBOARD: Redragon LED RGB Keyboard: 5 backlight color effects, 3 levels backlight breathing speed, Ergonomic designed keyboard with 104 keys, 25 keys without conflict, 12 multimedia keys, 8 independent control keys for quick management, splash-proof, WIN key can be disabled for gaming. Laser-engraved keys, 5 foot high-speed USB cable, 3mm diameter high-strength braided fiber cable
MOUSE Features and Specification :
1). 800/1600/2400/3200 DPI (P3317 sensor)
2). 4000 FPS, 15G ACC, 1000 polling rate
3). Trendy backlight RED color
4). 6 function buttons
5). 8 built-in weights
6). 2 side buttons
7). with software
8). 8mm width antiskid roller
9). 180cm high-speed USB wire with Gold Plate USB Connector
10). 3mm diameter high strength fiber wire
11). Button durability : 10 million clicks
12). Durable TEFLON feet pads for fast and fine sliding
13). Comfortable ergonomic design
GAMING MOUSE: Ergonomic Redragon M601 Centrophorus Red Backlit Computer Gaming Mouse. (LED can be turned off)3200 DPI (1000/1600/2400/3200 4 level DPI adjustment), 4000 FPS, 15G ACC super-fast game engine
6 BUTTON GAMING MOUSE; 5Buttons of the Mouse are programmable. Easily assign keyboard keystroke or Multimedia or Windows functions to any button with the included Software. Comes with 8-pieces weight tuning set (2.4g x 8). Durable smooth TEFLON feet and contoured body for ultimate gaming control. Ergonomically Designed and Quality ABS construction
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
