Spesifikasi
| Switch Color | Blue |
|---|---|
| Number of Key | 87 |
| Number of Mouse Buttons | 7 optimized programmable buttons (Total 8 buttons) |
| DPI | up to 7200 (800/1200/1600/2400/7200DPI User adjustable) |
| Acceleration (G) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Redragon K552-RGB-BA Gaming Keyboard and Gaming Mouse PC GAMER VALUE COMBO BUNDLE
Redragon K552-RGB KUMARA Mechanical Gaming Keyboard ;
1. RGB Backlighting
2. 18 different RGB lighting modes
3. 9 different colors, 5 backlight brightness levels, adjustable breathing speed
4. Double-shot injection molded keycaps with lettering that doesn't scratch off
5. Sturdy Keyboard Base made off Aircraft-grade Aluminum
6. Compact space saving design with 87 Full Size keys
7. All 87 keys are 100% conflict free, anti-ghosting
8. Custom mechanical Switches (Cherry Blue equivalent) designed for gaming with greater durability and responsiveness, tested for 50 million keystrokes
9. Mechanical keys with medium resistance and crisp tactile bump feedback
10. 12 Multimedia keys combined with FN keys
11. WIN key can be disabled
12. For Windows 10, Windows 8, Windows 7, Windows Vista, and Windows XP
Redragon M607-RGB Gaming Mouse;
1. 7 optimized programmable buttons (Total 8 buttons)
2. Anti-skid Tactile Scroll Wheel
3. up to 7200 DPI (800/1200/1600/2400/7200 DPI User adjustable)
4. 7 RGB color modes, lighting and breathing effects
5. DPI colour indicator
6. 10g acceleration
7. Durable TEFLON feet pads for smooth and accurate movements
8. 6 foot, 3mm high-speed braided fiber cable and with magnet low pass filter to reduce electromagnetic interference
9. Gold-plated corrosion free USB connector for a reliable connection
10. System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP
11. Supports Plug
Redragon K552-RGB KUMARA Mechanical Gaming Keyboard ;
1. RGB Backlighting
2. 18 different RGB lighting modes
3. 9 different colors, 5 backlight brightness levels, adjustable breathing speed
4. Double-shot injection molded keycaps with lettering that doesn't scratch off
5. Sturdy Keyboard Base made off Aircraft-grade Aluminum
6. Compact space saving design with 87 Full Size keys
7. All 87 keys are 100% conflict free, anti-ghosting
8. Custom mechanical Switches (Cherry Blue equivalent) designed for gaming with greater durability and responsiveness, tested for 50 million keystrokes
9. Mechanical keys with medium resistance and crisp tactile bump feedback
10. 12 Multimedia keys combined with FN keys
11. WIN key can be disabled
12. For Windows 10, Windows 8, Windows 7, Windows Vista, and Windows XP
Redragon M607-RGB Gaming Mouse;
1. 7 optimized programmable buttons (Total 8 buttons)
2. Anti-skid Tactile Scroll Wheel
3. up to 7200 DPI (800/1200/1600/2400/7200 DPI User adjustable)
4. 7 RGB color modes, lighting and breathing effects
5. DPI colour indicator
6. 10g acceleration
7. Durable TEFLON feet pads for smooth and accurate movements
8. 6 foot, 3mm high-speed braided fiber cable and with magnet low pass filter to reduce electromagnetic interference
9. Gold-plated corrosion free USB connector for a reliable connection
10. System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP
11. Supports Plug
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
