Spesifikasi
| Battery Capacity (mAh) | 2400 |
|---|---|
| Working Time (hour) | up to 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Wireless and Wired Mode. Featuring dual wired and wireless modes. Easy wireless setup with an included dongle that allows for low latency connection without interference up to 10 meters. Switch to a wired connection with a type-c cable.
Enjoy the freedom of being wireless while still not compromising performance by going wired. No CD software included
-Abundant Battery. Enjoy the wirelessness longer with the upgraded 2400mAh battery. Allows for usage up to 10 hours.
10 Onboard Macro Keys & Wrist Rest, 10H Play Time, Red Switches
-Made for Gamers. 10 key-less design with added macro keys and dedicated media keys makes the keyboard ultra-compact and portable.
Saves space in any setup and ideal for minimalistic desk setups. Included wrist-rest supports the wrist during long gaming marathons and clips to the keyboard with magnets.
-Linear Red Switches. Equipped with OUTEMU Red Linear switches. 40cN force allows for easy strokes and is light on the fingers. 2mm actuation point allows for fast responsiveness.
Great for FPS and MOBAs.
-Programmable Macros. Dedicated macro-keys are easily programmable. Macro can range from just one key to several keys. 5 macros close to WASD for easy access and 5 more on the top allows for 10 different and unique macros.
8 spare switches is included, blue, red, brown, and black. each 2 pcs
Enjoy the freedom of being wireless while still not compromising performance by going wired. No CD software included
-Abundant Battery. Enjoy the wirelessness longer with the upgraded 2400mAh battery. Allows for usage up to 10 hours.
10 Onboard Macro Keys & Wrist Rest, 10H Play Time, Red Switches
-Made for Gamers. 10 key-less design with added macro keys and dedicated media keys makes the keyboard ultra-compact and portable.
Saves space in any setup and ideal for minimalistic desk setups. Included wrist-rest supports the wrist during long gaming marathons and clips to the keyboard with magnets.
-Linear Red Switches. Equipped with OUTEMU Red Linear switches. 40cN force allows for easy strokes and is light on the fingers. 2mm actuation point allows for fast responsiveness.
Great for FPS and MOBAs.
-Programmable Macros. Dedicated macro-keys are easily programmable. Macro can range from just one key to several keys. 5 macros close to WASD for easy access and 5 more on the top allows for 10 different and unique macros.
8 spare switches is included, blue, red, brown, and black. each 2 pcs
Feature
- Dual Wireless / Wired ModesEasy to choose the wired or 2.4G wireless mode just via a type-c cable. Working and typing wirelessly or gaming and entertaining with wired mode.
- Ultra-compact 87 Keys Layout
Ultra-minimalistic keyless design without the number pad offers larger mouse moving space and give you the shot to strike harder (FPS gamers love it).
- RGB Backlit Never Fail You
Even if your game fails you or your teammates screw you, the RGB backlit effects will never let you down.
- Very Comfortable for Use
Don't need to worry about long-term use, it will not cause any burden and fatigue for hours of gaming or typing for its design.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
