Spesifikasi
| Keyboard Dimensions (mm) | 291.7x101.7x36 |
|---|---|
| Key Switches | Redragon Mechanical Brown Switches |
| USB Connector | Detachable Type-C Cable |
| Matrix | 61 Keys (Full Rollover) |
| Height Adjustable | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- First Redragon 60% Keyboard - Ultra minimalistic tenkeyless (TKL) design with 61 keys portable layout frees up table space for mouse movement, which offers the purest performance for FPS pro.
- Enjoy the Freedom of Wireless - With an advanced 5.0 bluetooth chip and 2400 mAh long-lasting battery capacity , you can connect your keyboard to your PC, tablet and even cell phone at the same time without cables.
- Hassle-Free Dual Modes Switch - We know some gamers concern about the wireless lag too, even it's just self-psychological insecurity.
- RGB Illumination Builder - Dynamic 13 preset illumination modes are free to choose by the keyboard itself. Millions of color options and reactive typing effects make you the designer of your ultimate gear with pro driver.
- Balanced Brown Switch - Tactile but not clicky brown switches guaranteed for 50 million keypresses, brown switches have a soft tactile feel, so you can gently feel when an input is made and leaves lower noise while in office.
- All Needs are Covered
- Whatever wired, wireless, PC or cell phone, all of it will be taken good care with K530, easy to cutover through them by side switches.
- Pro Keyboard with Pro Driver
- Enjoy the Freedom of Wireless - With an advanced 5.0 bluetooth chip and 2400 mAh long-lasting battery capacity , you can connect your keyboard to your PC, tablet and even cell phone at the same time without cables.
- Hassle-Free Dual Modes Switch - We know some gamers concern about the wireless lag too, even it's just self-psychological insecurity.
- RGB Illumination Builder - Dynamic 13 preset illumination modes are free to choose by the keyboard itself. Millions of color options and reactive typing effects make you the designer of your ultimate gear with pro driver.
- Balanced Brown Switch - Tactile but not clicky brown switches guaranteed for 50 million keypresses, brown switches have a soft tactile feel, so you can gently feel when an input is made and leaves lower noise while in office.
- All Needs are Covered
- Whatever wired, wireless, PC or cell phone, all of it will be taken good care with K530, easy to cutover through them by side switches.
- Pro Keyboard with Pro Driver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
