Spesifikasi
| Product Dimensions (inch) | 4.78x3.28x1.7 |
|---|---|
| DPI level | 5 (1000/2000/4000/8000/16000) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Redragon M801P RGB SNIPER PRO Wired / Wireless Gaming Mouse
The Redragon SNIPER PRO Gaming Mouse offers a ultra-fast lag free wired or wireless connection. The choice is yours! In addition, the M801P-RGB featuring Macro Recordings, 8 different RGB lighting schemes, 9 programmable buttons, 5 different user profiles and Macro Recording
The Gaming Mouse offers smooth and precise movements due its high precision sensor. This makes the mouse perfect for long lasting gaming sessions or intensive editing work providing maximum comfort and support.
The Redragon SNIPER PRO Gaming Mouse offers a ultra-fast lag free wired or wireless connection. The choice is yours! In addition, the M801P-RGB featuring Macro Recordings, 8 different RGB lighting schemes, 9 programmable buttons, 5 different user profiles and Macro Recording
The Gaming Mouse offers smooth and precise movements due its high precision sensor. This makes the mouse perfect for long lasting gaming sessions or intensive editing work providing maximum comfort and support.
Feature
1. Ultra-fast lag free wired or wireless connection2. Long rechargeable battery life 35 hours (RGB LED on) 70 hours (RGB LED off)
3. RGB Backlight with 8 different lighting effects
4. 9 programmable Buttons
5. Rapid Fire Button
6. Macro Recording
7. 40 G Acceleration
8. Switches Endurance Rating: 20 Million Clicks
9. Anti-skid Tactile Scroll Wheel
10. 1000/2000/4000/8000/16000 DPI User adjustable
11. User adjustable polling rate 125Hz, 250Hz, 500Hz, 1000Hz
12. Durable TEFLON feet pads for smooth and accurate movements
13. Detachable 6 foot, high-speed USB C cable and with magnet low pass filter to reduce electromagnetic interference
14. Gold-plated corrosion free USB connector for a reliable connection
15. Lag free High Speed USB Nano Receiver
16. Product dimensions 4.78x3.28x1.7 inches Product weight: 4.20 oz
17. System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
