REDRAGON Dual Mode Gaming Mouse RGB Impact Elite

Sebelum PPN:
Rp749.900
Spesifikasi
Battery Capacity (mAh)1000
DPI level5 (1000/2000/4000/8000/16000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Wireless/Wired, 2 Roads to Win - BOOM! Dual modes of 2.4Ghz wireless and USB-C wired mode assemble with 12 side buttons MMO gaming mouse feature. Wireless/wired mode plus easy-access keybinding shortcuts maximize your damage.
- Lightning-Fast Is Not Just Saying - With improved Optical Pixart 3335 gaming sensor, M913 registers each click/swipe instantaneously within 1ms. Efficiency, accuracy and low-latency are all in the box.
- Stay Power-On Day to Night - Low-consumption advanced chip combo with 1000mAh battery capacity, long-hours of use is guaranteed with the most possibility. Eco mode with backlit off levels up the durability up to 80 hours.
- 5 DPIs Designed for Esports - Equipped with 5 onboard DPI levels (1000/2000/4000/8000/16000) which allow you to switch among different needs at ease. Personalizable DPI ± 100 meets your unique need and shorten the get-used-to time.
- Uncompromised Driver Support - 20 buttons include 12 side buttons and 16.8 million color lighting effects are all customizable with software, even in wireless mode. Ahead to the victory in your exactly wanted way.
- Onboard Memory and support PS5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait