Amprobe Multimeter Digital dengan Temperatur (Multitester)

Sebelum PPN:
Rp7.999.900
Spesifikasi
DC Voltage (V)4000, 40, 400, 600
AC Voltage (V)4000, 40, 400, 600
Current AC/DC (mA)40, 400
Resistance (kΩ/MΩ)40, 400/4000, 40
Non-Contact Voltage Detection (V)70 - 600 (AC)
Capacitance (µF)4000, 40, 400
Frequency (kHz/MHz)4000, 40, 400/1
Temperature (°F/°C)-4 - 1832 (-20 - 1000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact 35XP-A Digital Multimeter offers all the right features for HVAC and plant maintenance. It measures temperature, plus capacitance for motor run/start test, and offers 0.1 µA resolution for flame sensor testing.
Feature
- Temperature measurement capability to 1000 °C/1832 °F (type-K thermocouple included)
600 V AC/600 V DC – highest voltage rating in this class of meter
- Capacitance for motor run/start test
- 0.1 μA resolution for flame sensor testing
- Frequency to 1 MHz
- Resistance to 40 MΩ
- Data hold freezes display
- Magne-Grip™ Holster
- VolTect™ non-contact voltage detector
- Low battery indication

Ulasan Produk

Tidak ada ulasan