Amprobe Multimeter (Multitester)

Sebelum PPN:
Rp7.799.900
Spesifikasi
AC Current (μA)/(mA)/(A)600, 6000/60, 500/ 10
DC Current (μA)/(mA)/(A)600, 6000/60, 500/ 10
Capacitance (nF)/(µF)/(mF)60, 600/6000, 60, 600/60
Temperature (°F/°C)-40 - 1832/-40 - 1000
Duty Cycle (%)10 -90
Frequency (Hz/kHz/MHz)60, 600/6000, 60, 600/6000, 60
Resistance (ohm/kΩ/MΩ)600/6000, 60, 600/6000, 60
Voltage (V)6000, 60, 600, 1000 (AC); 6000, 60, 600, 1000 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AM-560 autoranging digital multimeter is specifically designed for advanced HVAC applications. This HVAC multimeter offers a full set of professional digital multimeter features to measure a complete range of electrical parameters and key functions for HVAC applications. Dual thermocouples take differential temperature measurements; a low pass filter enhances accuracy on variable frequency drive measurements; and capacitance can be used to check motor startup capacitors. The AM-560 also features micro amps for flame sensor troubleshooting, non-contact voltage detection, and a CAT IV safety rating.
Feature
- Measures AC/DC voltage up to 1000 V, AC/DC current, resistance, frequency, capacitance, temperature, and duty cycle
- Dual thermocouple takes simultaneous temperature readings on low and high side of an HVAC system
- Low pass filter accurately measures voltage on variable frequency drives
- Non-contact voltage detection enhances safety
- Audible continuity quickly identifies shorts and opens
- Diode test to verify diode polarity
- Data hold freezes the reading on the display for further analysis
- Peak hold (crest) captures and holds the peak value of a voltage or current surge
- MIN/MAX recording records min/max measurements over time to show voltage fluctuations
- Relative zero mode displays the difference between the actual reading and a stored reference value and may be used with any function or range
- CAT IV 600 V/CAT III 1000 V safety rated for high voltage environments

Ulasan Produk

Tidak ada ulasan