Amprobe Multimeter Digital DIY-PRO (Multitester)

Sebelum PPN:
Rp2.199.900
Spesifikasi
AC Current (μA)/(mA)/(A)200, 2000/20, 200/ 2000, 10
DC Current (μA)/(mA)/(A)200, 2000/20, 200/ 2000, 10
Battery Test (V)1.5, 9
Resistance (ohm/kΩ/MΩ)200/2000, 20, 200/ 2000, 20
Voltage (V)2000, 20, 200, 600 (AC); 2000, 20, 200, 600 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This versatile, easy-to-use digital multimeter is a great choice for homeowners or office maintenance staff. Use it to check for voltage in receptacles, extension cords, light fixtures, batteries, and other electrical circuits. Or check fuses, light bulbs, and continuity of electrical connections. You can even use it to verify the voltage level of automotive batteries and troubleshoot electrical problems in cars. With its user-friendly digital multimeter features like autoranging and a CAT III safety rating, the AM-500 will save time and increase measurement confidence.
Feature
- Measures voltage to 600 V AC/DC, AC/DC current and resistance for residential and office maintenance
- Audible continuity quickly identifies shorts and open circuits
- Diode test to verify diode polarity
- Data hold freezes the reading on the display for further analysis
- Auto power-off conserves battery life
- Low battery warning helps avoid losing power in mid-measurement
- CAT III 600 V safety rated to handle residential and commercial office applications

Ulasan Produk

Tidak ada ulasan