Amprobe Cable Ground Fault Locator

Sebelum PPN:
Rp99.999.900
Spesifikasi
Tracing Mode (kHz)8
Locating ModeGround Fault Locating
Display BacklightAutomatic
Compatible TransmitterUAT-600-T-Transmitter
Display (inch)1.28
Operating Temperature and Humidity (°F)-4 - 122
Storage temperature and humidity-40 - 140
Operating Altitude (m)< 2000
Pollution Degree2
Drop Proof (m)1
Size (HxWxL) (mm)355 x 230 x 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AF-600 A-Frame cable ground fault finder is specifically designed for the Amprobe UAT-600 Underground Utilities Locator Series. In combination with the UAT-600 Transmitter, it will pinpoint the place where a cable metal conductor (either a sheath or a metallic conductor of the wire) touches the ground. It can also detect other conductors to ground faults such as pipeline coating defects.
Feature
- Optional accessory for Amprobe UAT-600 Underground Utilities Locator Series
- Works in conjunction with the UAT-600-T Transmitter
- Locate cable and wires ground faults, sheath faults or pipeline coating defects (direct contact of the utility with the ground is required to pinpoint a fault)
- Used to find the point where metal is touching the ground (shield is rusted/rubber buffer is broken) and power is leaking, creating noise on a cable
- Find the point of leakage around a cable (ground faults are common problems with electric cables) – saves money by pinpointing leakage point
- Adjustable volume control
- Advanced technology and digital signal processing makes pinpointing process fast, accurate and unambiguous:
Compass guidance with numeric fault field strength indicates direction to the place of the fault
Distance sensitive left/right guidance guides the user to precisely follow the path of the buried utility
Automatic gain control quickly detects tracing signal and precisely adjust A-Frame sensitivity

Ulasan Produk

Tidak ada ulasan