Amprobe Advanced Industrial Wire Tracer Kit

Sebelum PPN:
Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AT-8000 is the first CAT IV 600 V Advanced Wire Tracer Series designed to protect electricians from the most dangerous level of transient overvoltage spikes up to 8,000 V known to occur in industrial environments. The Receiver is equipped with patented Smart Sensor™ technology, which finds and displays the location and orientation of Energized wires in walls, floors and ceilings on the large color TFT LCD screen.

The Scan and Locate feature clearly identifies the single correct breaker or fuse, eliminating the confusion from multiple false positive readings common in older technology tracing tools. Embedded help screens make set-up easy and error free for novice users and experts alike.

Featuring three power modes “high”, “low”, and “loop” and two output frequencies (6 kHz and 33 kHz), the AT-8000-T Transmitter incorporates the best technologies available for optimal wire tracing and breaker identification on both energized and de-energized circuits. The AT-8000-T automatically sets the signal based on detected voltage and prompts the user to set the power level based on the application, delivering consistently accurate results.

The AT-8030 kit includes the CT-400 Signal Clamp for inducing signal into wires without access to bare conductors.
Feature
- User interface that provides wire direction compass and Receiver alignment capability with conductor through Smart Sensor™ technology
- Safety rated to CAT IV 600 V to work with Energized cables in industrial environments
- Two operating frequencies for Energized and De-Energized circuits: Energized: 6.25 kHz, De-energized: 32.768 kHz
- Non-Contact Voltage Detection
- Ten adjustable Receiver sensitivity levels
- Hi-contrast Receiver LCD
- Includes the CT-400 Signal Clamp for signal induction, HS-1 Magnetic Hanger to optionally hang Transmitter, and rechargeable batteries and battery chargers
- Attaches to TIC-410A Hot Stick for extended reach (TIC-410A sold separately)

Ulasan Produk

Tidak ada ulasan