Amprobe Tang Ampere

Sebelum PPN:
Rp8.699.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ACDC-100 TRMS 1000 A digital clamp meter offers superior accuracy, quality and reliability with all the basic measurement capabilities technicians need in an AC/DC current clamp meter. Use it to measure AC current to 800 A, DC current to 1000 A, and AC/DC voltage from 400.0 mV to 600 V.

Its large jaws accommodate conductors up to 2″ (50 mm) in diameter and its enhanced ergonomic design make it a great choice for a clamp with professional digital multimeter capabilities.
Feature
- True-rms
- Measures AC current to 800A and DC current to 1000A, AC/DC voltage to 600V, plus capacitance, and resistance
- Continuity beeper quickly identifies shorts and opens
- Relative zero mode displays the difference between the actual reading and a stored reference value and may be used with any function or range
- Data hold freezes the reading on the display for further analysis
- Diode test quickly finds voltage drops
- MAX capture function measures inrush current (30 mS response)
- Combines user friendly features such as a large, easy to read backlit digital display, auto power-off to conserve battery life, and a “third hand” test probe holder
- Rubber over-molded case absorbs shock and provides built-in probe storage
- Accommodates conductors up to 2.0″ (50 mm) in diameter
- CAT III 600 V rated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait