Amprobe Analog Clamp Meter

Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
AC Voltage (V)150, 300, 600
Resistance (O)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take this clamp meter to extremes. This CAT IV 600 V safety rated analog clamp is a great tool for tough electrical applications. The RS-1007 PRO works well in extreme temperatures (5 °F to 122 °F); where digital clamp LCD screens tend to freeze, this analog clamp measures up to the test. The RS-1007 PRO does not require batteries for measuring Amps and Volts.
Feature
- Measures AC current up to 1000 A
- Voltage up to 600 V AC
- Resistance and continuity
- Pointer lock – data hold
- Easy to use rotary scale
- Measures volts and amps, no batteries required
- Works in temperatures from 5 °F to 122 °F
- Operates on 50 and 60 Hz frequency
- CAT IV 600 V safety rated

Ulasan Produk

Tidak ada ulasan