Spesifikasi
| Safety Rating | CAT III 600 V |
|---|---|
| AC/DC Voltage (V) | 600 |
| AC Current (A) | 600 |
| Jaw Opening (mm) | 30 |
| Micro Amps (µA) | 2000 |
| Frequency (Hz) | 5 - 999.9 |
| Resistance (kΩ) | 6000 |
| Capacitance (µF) | 2500 |
| Temperature (°F) | -40 -752 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This rugged and reliable clamp meter is designed for professional electrician and technician that need a fast responding, feature packed, go-to clamp meter. The ACD-14-PRO offers a complete range of measuring functions for both HVAC and electrical applications. This modern Clamp Meter features a large low-light backlit LCD dual display for dimly lit areas and is capable of simultaneously displaying voltage and amperage – to perform voltage drop tests. The ACD-14-PRO offers TRMS, low pass filter, in-rush current, frequency, resistance, capacitance, temperature, DC micro-Amps, Amp-tip and non-contact voltage detection.
The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, for reliable, accurate current measurement of both large and small diameter wires. The low pass filter allows measurement of current and voltage on variable frequency drives (motors with speed controlled by frequency). True-RMS ensures accurate voltage measurements in noisy environments. Designed with a rubber over modeled enclosure for extra durability and safety rated to CAT III 600 V.
The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, for reliable, accurate current measurement of both large and small diameter wires. The low pass filter allows measurement of current and voltage on variable frequency drives (motors with speed controlled by frequency). True-RMS ensures accurate voltage measurements in noisy environments. Designed with a rubber over modeled enclosure for extra durability and safety rated to CAT III 600 V.
Feature
Large LCD with dual display and low-light backlightTrue-rms for accurate voltage measurements in noisy environments
Low pass filter for current and voltage measurements on variable frequency drives
Amp-Tip function for precise low current measurement of small diameter wires down to 0.1 Amp to help with electrical system troubleshooting
HVAC applications with Temperature, DC Micro-amps and Capacitance
In-rush current
Non-contact voltage detection (NCV)
Audible continuity and diode test
Data hold
Auto ranging
Auto Power Offer
Low Battery indicator
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
