Amprobe Dual Display Digital Clamp Multimeter (Multitester)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Voltage (V)400, 4000, 40, 600 (DC)
AC Current (A)40, 400, 600
Resistance (kO)4000, 40, 400
Capacitance (nF)500
Frequency (Hz)40 -400
Temperature (°F)-4 - 999
Accommodates conductors (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe ACD-14 TRMS-PLUS Digital Clamp Multimeter is the perfect choice for HVAC and electrical applications due to its versatile set of features which includes microamps, temperature with thermocouple, capacitance, frequency and true-rms accuracy. This digital clamp multimeter provides added functionality with a dual display for views of amperage and voltage simultaneously.
Feature
- Dual displays – permits simultaneous reading of amperage and voltage
- True-rms for precise measurement results
- New thin jaws, 5mm thinner than others to access tight measurement spaces
- Micro Amps measurement for testing flame sensors
- Capacitance to 3000 µF
- Temperature with K-type thermocouple probe
- AC and DC Voltage to 600V
- Resistance to 40MΩ
- AC Current to 600A
- Frequency measurement
- Diode test and continuity buzzer
- Hold and maximum reading functions
- In rush current
- Accommodates conductors up to 28 mm (1.1) in diameter
-Auto ranging
- Auto power off and low battery indication
- Rubber over-molded case

Ulasan Produk

Tidak ada ulasan