Amprobe Leakage Current Clamp

Sebelum PPN:
Rp25.999.900
Spesifikasi
Low frequency magnetic fields (A/m)≤ 30 (operating class 2 @ IN : 3.500 mA to 600.0 mA)
Measurement categoryCAT III 600 V
Limit Judgement (mA)0.25/0.5/3.5/10/12
Jaw Opening (inch)1.2 in (Max. 30mm)
Auto Power OFFIdle 20 minutes
AC Frequency (Hz-kHz)15 to 1
Low Pass Filter (LPF)50 - 60 (for appliance measuring acc. EN61557-16 amendment A, no filter)
Overload Protection (A)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevent unplanned downtime by detecting leakage currents with the ALC-110 Leakage Current Clamp. Rated CAT III 600 V to ensure electrical safety, the ALC-110 is designed to resist external magnetic fields for highly accurate readings. Features TRMS, a mechanical jaw lock, max readings and hold functions, highest resolution of 0.001 mA (measure up to 60 A), broad frequency range (15 Hz to 1 kHz), selectable filters (low pass, appliance, no filter), selectable limits (0.25 mA, 0.5 mA, 3.5 mA, 10 mA, 12 mA) and a battery-saving design.
Set content :
ALC-110
2 x AAA batteries
Soft carrying case
Feature
- Measure:
Earth and differential leakage currents
Leakage currents through the earth (PE) conductor
Appliance current consumption without interruptions to the circuit
- Trace the source of earth leakage currents
- Identify intermittent GFCI trips without switching equipment off
- Check a system for an electrical break of insulation where current is flowing to the ground
- For use where industrial leakage current testing is required

Ulasan Produk

Tidak ada ulasan