Amprobe Signal Clamp

Sebelum PPN:
Rp17.999.900
Spesifikasi
Measurement categoryCAT IV 600 V, CAT III 1000 V
Operating Voltage (V)0 - 100 (AC)
Operating Frequency (kHz/Hz)Wire Tracing : 32768; AC Current Measurement : 45 - 400
Response TimeInstantaneous
Current output of signal (typical)1 mA/A for AC current measurement with multimeter
Signal voltage output (nominal)De-energized circuit: 2.4 V RMS, 24 Vp-p
Operating Temperature (°F)32 - 122
Operating Humidity Temperature (°F)95%: 50 °F to <86 °F; 75%: 86 °F to <104 °F; 45%: 104 °F to <122 °F
Storage Temperature and Humidity (°F)-4 - 158/<95% RH
Operating Altitude (m)2000
Polution Degree2
IP Rating40
Drop Test (m)1
Maximum Conductor Size (mm)32
Dimensions (L x W x H) (mm)150 x 70 x 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CT-400 Signal Clamp accessory is used to induce a signal into wires without access to bare conductors. For use with Amprobe’s Advanced Wire Tracers.
Feature
- Improve accuracy and performance when there is no access to bare conductors
- For use with Amprobe’s AT-6000 Advanced Wire Tracer Series – included with the AT-6030 kit

Ulasan Produk

Tidak ada ulasan