Amprobe Battery Impedance Tester up to 40 V

Sebelum PPN:
Rp64.999.900
Spesifikasi
Battery Capacity (AH)0 - 500
Resolution ( µO)10, 100
Accuracy±(1%reading ±10digits)
Open Circuit Voltage (V)35
Measurement Current (mA)25, 2.5 (Approx)
Measuring Current Frequency (kHz)1
Voltage (V)4, 40
Resolution (mV)1, 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amprobe BAT-500 Battery Tester quickly and accurately tests batteries without taking the batteries off-line. This Battery Tester features a comparator function with pass/fail indication, and speed testing of batteries up to 500 Ah. Amprobe BAT-500 Battery Tester, compact and light weight, simultaneously measures battery resistance and voltage up to 40 V.
Feature
-Tests battery Impedance to calculate its true life
- Works with most batteries, compact storage batteries, alkaline and lead-acid up to 500 Ah
- Resistance measurement up to 40 ohms, and voltage up to 40 V
- Tests are performed without shutting down a battery
- Simultaneously measure battery resistance and voltage
- Comparator function to quickly access conditions as pass, warning, or fail
99 memory locations to store results with read function
- Compact and lightweight
- RS232 PC interface to download testing results to a PC for trending/life cycle analysis

Ulasan Produk

Tidak ada ulasan