Amprobe Dual Temperature Meter

Sebelum PPN:
Rp7.999.900
Spesifikasi
Type K Temperature (°F)Range : -328 - 2498; Best Accuracy : +/- (0.05 % + 1.4 °F)
Type J Temperature (°F)Range : -328 - 1992; Best Accuracy : +/- (0.05 % + 0.7 °F)
DisplayDual 5-Digit LCD Displays
Power Display (V)9 (NEDA 1604, IEC 6F22, JIS 006P battery.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe TMD-10 Dual Temperature Portable Thermometer is a completely portable dual input thermometer. Digital dual display that shows T1, T2 and T1-T2. Selectable Celsius or Fahrenheit degree measurement results. Stores and displays minimum and maximum values. Measures temperature with either K-type or J-type thermocouples.
Feature
- Compatible with K and J type thermocouples
- Dual temperature for easy Super-Heat and Sub-Cool calculations
- Selectable °F or °C
- Min/Max recording
- Relative reading (T1 – T2)
- Data Hold function to retain reading on the screen for later viewing
- Low battery indication

Ulasan Produk

Tidak ada ulasan