Amprobe Relative Humidity and Temperature Meter with Wet Bulb and Dew Point

Sebelum PPN:
Rp9.999.900
Spesifikasi
Relative Humidity (%)Range : 0 - 100; Best Accuracy : +/- 3
Temperature (°F)Range : 14 - 140; Best Accuracy : +/- 1 °F
Wet Bulb Temperature (°F)7.88 - 139.8
Response Time60 Seconds
Resolution (°F)0.1
Dew Point Temperature (°F)-100 - 139.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The THWD-5 Relative Humidity and Temperature Meter with wet bulb and dew point is a microprocessor-based psychrometer is designed for HVAC and plant maintenance engineers and technicians. Easy and quick access to wet bulb and dew point values as well as relative humidity and temperature. The THWD-5 is equipped with an extended probe for easy target access, a large dual LCD display, and is tripod mountable.
Feature
- Four measurements in one meter
- Relative Humidity, Temperature, Dew Point and Wet Bulb
- Extended probe for easy target access
- Large digital dual display with backlight
- Temperature in °C or °F, front panel selectable
- Measure both relative humidity and temperature together
- Temperature in °C or °F, front panel selectable
- 0.1 degree resolution for temperature
- Minimum and Maximum measurements stored
- Data Hold to freeze last measurement reading
- Tripod mountable

Ulasan Produk

Tidak ada ulasan