Amprobe Mini Vane Anemometer

Sebelum PPN:
Rp9.099.900
Spesifikasi
Wind Speed Range (mph)0.5 - 44.7
Air Temperature Range (oF)32 - 122
External Temperature Range (oF)-4 - 158
Air RH Range (%)5 - 95 (RH)
Wind Speed ResponseAveraging Every 2 Seconds
Temperature Response (s)60 (Typical)
Air RH% Response (s)60 (Typical)
Wind Speed Accuracy+/-5%
LCD Size (H x W) (mm)21 x 34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe TMA5 Mini Vane Anemometer is a compact, pocket-sized tool for indoor air quality and HVAC/R technicians measuring heating, ventilation, air-conditioning, refrigeration wind flow and temperature in residential, commercial and industrial air conditioning systems.
Feature
- Pocket size, compact design
- Measures: air velocity, temperature, humidity, dew point, wet bulb, wind-chill and ambient temperature
- Selectable wind units: KNT (Knot), BF (Beaufort), ft/m (feet per minute), M/h (mile per hour), m/s (meter per second), km/h (kilometer per hour)
- Selectable temperature units °C or °F
- Max wind speed display
- Quick measurement response
- External temperature probe
- Easy, two-button operation
- Data hold
- Auto power off with disable feature
- Low battery indication
- Ergonomic design with a wrist strap

Ulasan Produk

Tidak ada ulasan