Amprobe Thermal Camera

Sebelum PPN:
Rp15.999.900
Spesifikasi
Infrared heat map overlay (%)0, 25, 50, 75, 100
Field ov View (Degrees)33 x 33
Focus SystemFree
IR Temperature Range (oF)14 - 932
Distance to Spot (D:S)20:01:00
Emissivity0.1 to 1
Display Resolution (oF)0.2
Temperature Display(oC)/(oF) (Selectable)
Hot and Cold MarkersYes
Center Point MarkerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe IRC-110 thermal camera, designed for the professional, is rugged with point-and-shoot functionality to give you a visual heat map image for quick and accurate identification of temperature related issues. Troubleshoot electrical connections, motors, HVAC and electrical, and insulation leaks around buildings to identify potential energy savings.
Feature
- Infrared heat map image blending at 0%, 25%, 50%, 75%, and 100%
- Three selectable color palettes: grey scale, hot iron and rainbow
- Center-point temperature measurement
- Focus free lens
- 20:1 Distance to Spot ratio
- Adjustable emissivity from 0.10 to 1.00
- Auto off function to save battery life
- Selectable °F and °C temperature units
- Joystick navigation
- Hot and cold markers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait