anda seat Gaming Chair Marvel Collaboration Series (Kursi Game)

Sebelum PPN:
Rp5.099.900 - Rp7.499.900
Spesifikasi
MaterialPVC Leather
FrameworkAD S+ framework

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Don't let your past determine the future Ant Man is one of the heros with the most special capability-size-shifting from nearly microscopic to ~100 feet gigantic. He offers the major strategic turning point in the Endgame. His unique role is demonstrated in the design of AndaSeat Ant Man Edition. The overal design is recognizable at the first glance-Don't let your past determinethe future.
2. The Black and Red color is designed from the identical Ant Man elements, generating the feels that this is Ant Man overal and in details.
3. The robert design on the head of the chair, carpet, neck pillow and back forms the Iron Man style. This is a chair in a robotic style matches all of your robotic gaming facilities and matches your other Avengers gadgets in the room and it stands out to be the most eye catching one.
Feature
AD+ Design
AndaSeat has invested in human engineering for over 10 years and created the AD+ design. AD+ design applys the science of ergonomic for the chair workplace, intending to maximize the healthy seating hours by reducing fatigue and discomfort. AD+ design significantly improves the sitting health for gamers, office workers and people anytime, anywhere sitting on chairs.

AD+ PVC Leather
The AD+ PVC leather is used on the high-end AndaSeat chairs, offering smooth bonded PVC leather with scratch and stain resistant. The high-end quality of material was designed and made with the total comfort of humankind in mind. Not only it is easy to clean, but also much stronger to keep the shape to last. AD+ PVC leather does not contain any harmful amounts of elements, perfect for adults and kids.

*Physical test performed by SGS for strength, resistance, stability,

*Chemical test performed by SGS about Lead, Cadmium, DMF, Phthalates, PAHs.

Lock Your Comfort With
AD+ Reclining Back
The reclining back tilts 90~160 degree with angle lock at any different positions. The AD+ Recline supports multi-functional tilt Mechanism handles heavy duty, provides you with fully control over the suspension of the chair. It has adjustable tilt for increasing and decreasing tension by matching the body weight of the user for effortless, secure and sturdy rocking, without putting fatigue on muscles.

Engaging Into A Luxurious Sitting
Experience With AD+ Mould Pillows
Upgrade your experience with AD+ Mould Pillows, sensitive to pressure and temperature, molds to the shape of your body. Support your sitting posture to the next level.

Adjustable Armrests Offer
Personalized Support
Adjustable armrests enables up-down adjustments to the level you need to protect your carpal tunnel. The PU covered surface provides firm supports to your elbows.

55mm PU Covered Wheel
The wheels enable for effortless movement without scuffing up all surfaces.

PU covered wheels were designed to remain still and provide the stability you need when gaming with the feeling of sturdy and smooth.

AD+ Framework
The XL size AD+ framework is made of 100% steel, bent with no cut which enables the truly lasting lifetime use. Precisely manufactured high quality 22mm diameter steel frame is covered with a lifetime warranty. Only the best 2mm thick seamless steal is produced to ensure your chair will last the course of time.

Oc-TopsAD+ Aluminum Base
Oc-TopsAD+ Aluminum base has been designed and built to provide impressive stableness and durability,

Ulasan Produk

Tidak ada ulasan