UNI-T Luminometers (Alat Ukur Penerangan)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Illuminance Measurement (Lux)Resolution : 20 Lux ±(3%+20); 200 Lux ±(3%+8); 2000 Lux ±(3%+8); 20000 Lux ±(3%+8)
Illuminance Measurement (Fc)Resolution : 2, 20, 200, 2000
Display Count2000
Low Battery Indication (V)Arround ≤7.1
Data Storage2044
Auto Power Off (minute)Arround 10
Display (mm)22.5x32.5
Power (V)9 Battery (6LF22)
Product Color Red and Grey
Product Size(mm)195x45x26
Standard Accessories Carrying bag, USB interface cable, PC software CD
Standard Carton Measurement (mm)447x300x335
Standard Individual Packing Blister, gift box, English manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT380 series light meters measure light intensity and display results in Lux or FC. It has a high sampling rate of 100/s.
UT380 series' low power consumption allows up to 200 hours of continuous operation. Results can be stored within the device and transfered to PC for further analysis, printing and storage.
Feature
1. Auto/manual range, data hold.
2. Auto power off (cancelable).
3. MAX/MIN modes.
4. 2044 sets data storage.
5. Displays time and adjustable record intervals (0.5~255s).
6. Restore to default mode.
7. Lux/FC selectable.

Ulasan Produk

Tidak ada ulasan