UNI-T Digital Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
Accuracy (mm)±(2mm+5 x 10-5 D)
Dimensions (mm)±52x32x122
Measurement Unitsm/ft/in
Auto Backlight Off10s without operation
Auto Laser Off 30s without operation
Auto Power OFF3 minutes without operation
Data Storage20 Groups
Display Size (inch)2.0
Laser Class 2
Laser Type (nm)/(mW)630-670/<1
Measurement Basisfront/rear
Minimum Display Unit (m)0.001
Operating Temperature (°C)0 - 40
Power SupplyAAA batteries - 2pcs
Storage Temperature (°C)-20 - 70
Tilt Angle (°)±90.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LM series laser distance meters are portable devices that can easily and accurately measure length, area, and volume by pressing one button.
Feature
1. Ergonomic exterior, comfortable handling.
2. Millimeter accuracy.
3. Large, multiple angle HD display.
5. Physical and electronics leveler.
6. Multiple functions: Max/Min/continuous measurement, displacement calculation, data storage, and more.
7. Auto power off after 3 minutes without operation.

Ulasan Produk

Tidak ada ulasan