Verbatim Type-C Hub with HDMI

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C Hub with HDMI, PD 100W, USB3.0
*Compatible with MacBook series, iPad Pro, Type C enabled notebook and other Type C devices
*Comes with 4 ports for connecting HDMI and multiple storage media/accessories such as USB, mouse and portable HDD
*HDMI interface supports up to 4K/30Hz output
*Provides C type USB supporting PD fast charging up to 100W
*2 USB 3.0 ports supporting up to 5Gbps transfer speed
*Support OTG function
*Allow data transmission while charging your Type-C devices

Ulasan Produk

Tidak ada ulasan