KENTA Universal Weight Pallet Truck

Sebelum PPN:
Rp129.999.900 - Rp159.999.900
Spesifikasi
Capacity (kg)2000
Fork Height (mm)85-205
Single Fork Width (mm)180
Fork Length (mm)1150
Fork Wheel Size (mm)Ø70x70
Rear Castor Size (mm)Ø180x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small and compact electronics specially developed for mobile weighing.
Highest level of water and humidity resistance.
Smaller housing is more robust and withstands impacts and vibrdetion better.
More reliability for the hardest applications and envionments.
Lower power consumption.

Ulasan Produk

Tidak ada ulasan