Spesifikasi
| Worktable Diameter (mm) | 300 |
|---|---|
| Worktable Travelling Schedule (mm) | 150 |
| Worktable Area (mm) | 130x550 |
| Grinding Wheel Size (mm) | Ø125x50xØ32 |
| Speed (rpm) | 2800 |
| Motor (Hp/V) | 3/4 /220-380 |
| Dimensions (cm) | 70x63x63cm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The worktable of 06117811 uses the dovetail guide rail,good rigidity; And 06117812 uses two high precision straight line roiling guide rails, steady bed platform,good movement. 06117813 can grind in hole and outer annulus.
Standard accessories can grind slot miller, face and side cutter, lathe tool, hobbing cutter, reamer bit etc.
Choosing 50E can grind spiral milling cutter, ball end mill. Choosing 50K can grind drill bit, screw tap. 50E Spiral mill·ball cutter grinder
Standard grinding range: Ø6~Ø25 can grind end mill, ball cutter, R-type lathe tool, graver and other taper milling cutter.
50K Drill bit·screw tap grinder Standard grinding range:Ø3~Ø32 can screw tap, side mill,round bar and so on. 50D End-milling cutter grindergrinding range: Ø3~Ø25 can grind end mill, side mill and so on.06117813
Universal tool grinder
Toolbox 50B
Center 50J
Hight-speed bistrique
Standard accessories can grind slot miller, face and side cutter, lathe tool, hobbing cutter, reamer bit etc.
Choosing 50E can grind spiral milling cutter, ball end mill. Choosing 50K can grind drill bit, screw tap. 50E Spiral mill·ball cutter grinder
Standard grinding range: Ø6~Ø25 can grind end mill, ball cutter, R-type lathe tool, graver and other taper milling cutter.
50K Drill bit·screw tap grinder Standard grinding range:Ø3~Ø32 can screw tap, side mill,round bar and so on. 50D End-milling cutter grindergrinding range: Ø3~Ø25 can grind end mill, side mill and so on.06117813
Universal tool grinder
Toolbox 50B
Center 50J
Hight-speed bistrique
Ulasan Produk
Tidak ada ulasan




















































































































































