KENTA Universal Digital Protractor

Sebelum PPN:
Rp50.999.900
Spesifikasi
Resolution (inch)1
Accuracy (inch)± 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Technical data
Measuring range:0° to 360°;2*180;4*90°
Working temperature:0 to + 50°C
Working humidity:≤85%RH
Battery:CE2032 3V lithium battery
Battery lfie:More than 1000hours in continuous use

Feature:
Calculating angles quickly and accurately,digital display clearly
Good locking function could lock the measurement at any angle.
Made of stainless steel throughout.
With fine-adjustment
Numbers invert for Working Overhead.
With absolute angle sensor,can instantly avaliable,no need to calibrate by yourself
Switch between"°"&"'"Switch to supplementary
angle.
LxHxW(mm): 137x75x33

Ulasan Produk

Tidak ada ulasan