KENTA Ultrasonic Hardness Gauge

Sebelum PPN:
Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for measuring thickness and corrosion of pressure vessels,chemical equipment,boilers,oil storage tanks,etc.in industries of petroleum,shipbuilding, power station,and machine manufacturing.

Specifications:
Measuring range (metric/imperial) 1.2 - 200mm,0.05-8inch
Operating principle ULTROSONIC
Materials measured any hard materials, including steel,
cast iron, aluminum, red copper, brass, zinc,
quartz glass, polyethylene, PVC, gray cast
iron, nodular cast iron and other materials
Sound velocity 500-9000m/s
Lower limit steel pipes Ø15x2.0mm, Ø20x3.0mm determined by the
transducer
Calibration block included
Resolution 0.1mm / 0.001inch
Accuracy ±(0.5%n+0.1)
RS232C interface with RS232C
Power supply 4x1.5V AAA battery
Battery indicator low battery indicator
Operating conditions 0 - +45°C (32°C - 104°C), ≤90%RH
Dimensions 120x62x30mm
weight 164g

Optional Accessories:
6M Ø6mm thin Material probe
Measuring range(steel): 1.0 - 50.0mm Operating temperature: -10 - +60°C

5M Ø12high temperature probe
Measuring range(steel): 1.2 - 225.0mm (normal temperature) Measuring range(steel): 4.0 - 100.0mm (high temperature)
Operating temperature: -10 - +300°C
Cable & software for RS232C Interface

Standard Accessories
1 pc - Main unit 1 pc - 5M Ø8 transducer
1 pc - Couplant 4 pc - 1.5 AAA Batery

Ulasan Produk

Tidak ada ulasan