Spesifikasi
| Dimensions (mm) | 149x73x32 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
State of the art ultrasonic technology allows you to obtain ultra precise thickness measurements and store them to memory.
This digital tester is capable of reading wall thickness down to 0.010”(0.254mm) with a super high adjustable resolution of up to 0.0001inch (0.00254mm).
This dynamic sonic gauge is designed to measure the thickness of metallic and non- metallic materials such as steel, glass, titanium, aluminum, plastics, ceramics, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces.
The 28021073 will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.
Technical Specifications :
Display type: 4-digit LCD w/ Backlight
Display Resolution: Inch: 0.01inch, 0.001inch or 0.0001inch (selectable)
Metric: 0.1mm, 0.01mm or 0.001mm(selectable)
Measuring Range: Standard Mode: 0.010inch - 0.787inch(0.254mm-20mm), (steel)
Accuracy: +/-0.0002inch (0.005mm) if thickness < 3mm, +/-0.002inch (0.05mm) if thickness < 20mm
Sound velocity range: 3280-32805 ft/s (1000-9999m/s) Adjustable
Upper/Lower Limit Preset Alarm: Yes
Operating temperature: 32-122 degrees F (0-50 degrees C)
Refresh Frequency: 4MHz up to 25MHz
Memory: 500 Test Values
Output: N/A
Power supply: AA alkaline batteries (2pc)
Battery Life: Approx. 200 hours (w/backlight off)
Power consumption: Working current is less than 3V
This digital tester is capable of reading wall thickness down to 0.010”(0.254mm) with a super high adjustable resolution of up to 0.0001inch (0.00254mm).
This dynamic sonic gauge is designed to measure the thickness of metallic and non- metallic materials such as steel, glass, titanium, aluminum, plastics, ceramics, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces.
The 28021073 will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.
Technical Specifications :
Display type: 4-digit LCD w/ Backlight
Display Resolution: Inch: 0.01inch, 0.001inch or 0.0001inch (selectable)
Metric: 0.1mm, 0.01mm or 0.001mm(selectable)
Measuring Range: Standard Mode: 0.010inch - 0.787inch(0.254mm-20mm), (steel)
Accuracy: +/-0.0002inch (0.005mm) if thickness < 3mm, +/-0.002inch (0.05mm) if thickness < 20mm
Sound velocity range: 3280-32805 ft/s (1000-9999m/s) Adjustable
Upper/Lower Limit Preset Alarm: Yes
Operating temperature: 32-122 degrees F (0-50 degrees C)
Refresh Frequency: 4MHz up to 25MHz
Memory: 500 Test Values
Output: N/A
Power supply: AA alkaline batteries (2pc)
Battery Life: Approx. 200 hours (w/backlight off)
Power consumption: Working current is less than 3V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
