KENTA Transport Trolley (Troli Barang / Troli 2 Roda)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Capacity (kg)100
Foot Plate Size (mm)486x280
Handle Height (mm)1080
Wheel Diameter (mm)Ø175
Overall Size (mm)Folded 490x60x820, Extended 490x450x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong aluminum tubular frame cart is light weight,yet handlles heavy loads.
Comfort-grip telescopic handle and simple push button operation retracts wheels and folds noseplate automatically in seconds.
Elat folding hand cart offers the capacity of a large hand truck,but folds thinner than modt luggage carts.

Ulasan Produk

Tidak ada ulasan