KENTA Step Stereo Microscopes

Sebelum PPN:
Rp32.999.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features:
Sharp stereo erect image over a wide field of view.
45°inclined and 360°rotatable binocular head with locked-in eyepiece.Both ocular-tube with diopter
adjustment ±5dp.The interpupillary distance is between 55-75mm.
Three kind of 90°rotatable objective for selection:1x/2x,1x/3x,2x/4x.DTX10/DTX20 with knob rotation.
Product has CE approval
Power supply 100V-240V
Illumination:
L1:Incident reflected halogen light 12V 10W;Transmitted halogen light 12V 10W ,
Brightness is adjustable.
L2:Both incident and transmitted light with LED

Ulasan Produk

Tidak ada ulasan