Sebelum PPN:
Rp53.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operation Height (mm) | 100 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pallet installation and storage: Necessary to use viable storage pallet to protect underground water, ensuring the hazardous flammable and non-flammable liquid holder leaktight
Spill containment pallet must be processed with anti-rainwater, put on leveling ground
Storage example: Compliantly to store 2x200 liters drums of total sump volume 400 liters 10%=40 liters
Maximum holder capacity=200 liters
Pallet sump capacity=200 liters
Warning:
For water protection areas (approval for legitimate use already), pallet should hold
100% of substances stored.
Steel Spill Containment Pallet is applicable to store flammable and combustible liquids (hazardous class F, F+) and liquid of hazardous class 1-3. For the storage of liquid with hazardous class 1-3, polyethylene (PE) containment pallet is applicable.
In some countries of Europe and North America, polyethylene (PE) containment pallet is forbidden as the storage of flammable liquids.
The anti-corrosive capacity and applicability for storage certain hazardous substances of the containment pallet material must conform to relevant standards and regulations.
Below are necessary notes for users:
Please confirm the containment pallet used can resist the negative effect of stored substances.
Reminder:
Normally, except extra listing, containment pallet has the same resistance performance to the holder storing hazardous liquids.
Hazardous Class of Water Pollution
Please refer to related local national laws or consult to local authorities.
Spill containment pallet must be processed with anti-rainwater, put on leveling ground
Storage example: Compliantly to store 2x200 liters drums of total sump volume 400 liters 10%=40 liters
Maximum holder capacity=200 liters
Pallet sump capacity=200 liters
Warning:
For water protection areas (approval for legitimate use already), pallet should hold
100% of substances stored.
Steel Spill Containment Pallet is applicable to store flammable and combustible liquids (hazardous class F, F+) and liquid of hazardous class 1-3. For the storage of liquid with hazardous class 1-3, polyethylene (PE) containment pallet is applicable.
In some countries of Europe and North America, polyethylene (PE) containment pallet is forbidden as the storage of flammable liquids.
The anti-corrosive capacity and applicability for storage certain hazardous substances of the containment pallet material must conform to relevant standards and regulations.
Below are necessary notes for users:
Please confirm the containment pallet used can resist the negative effect of stored substances.
Reminder:
Normally, except extra listing, containment pallet has the same resistance performance to the holder storing hazardous liquids.
Hazardous Class of Water Pollution
Please refer to related local national laws or consult to local authorities.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
