KENTA Sound Level Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Measuring Range (dB)30-60, 50-80, 70-100, 90-120
Resolution (dB)0.1
Operating Temperature (°C)0 to +40
Operating Humidity (%RH)10 - 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sound Level Meter has been designed to measure sound level for
various environments.
It is used to detect noise, music level or sound engineering.
Specifications:
Standard applied: IEC651 Type2, ANSI S1.4 Type 2
Frequency range: 31.5Hz - 8KHz
Measuring range: 30-60dB, 50-80dB, 70-100dB, 90-120dB
Frequency weighting: A Type
Digital display:4 digitals

Features:
Automatic ranging / manual ranging selection.
Analog bar indicator.
Frequency weighting A Type.
Range display.
Automatic shutdown / continuous
working mode selection.
Low battery voltage indication.
Sound OVER or UNDER display.
Software calibrating to insure high reliability.
Good circuit designed to save power.
Small volume , large LCD.
Low power consume
Complete with pouch case
Power supply: DC1.5V (AAA)x3pcs

Ulasan Produk

Tidak ada ulasan