KENTA Sets of Measuring Tools

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contain:
- Digital caliper, measuring range 0-150mm / 0-6 inch, resolution 0.01mm / 0.0005inch
- Diameter micrometer, measuring range 0-25mm, scale value 0.01mm
- Angle, measuring range 0-180 °, scale value of 1°
- Pitch gauge, measuring range 0.25-7mm, 24, metric 60 ° thread
- Radius gauge, measuring range 1-7mm, 17 recesses +17 tabs
- Feeler, measuring range 0.05-1.00mm, 20 tablets
- Knife angle, size 100*70mm, German standard (DIN875)0 level
- Needle Ruler, measuring range 150mm/6 inch

Ulasan Produk

Tidak ada ulasan