KENTA Set 4 Point Bore Micrometer

Sebelum PPN:
Rp199.999.900
Spesifikasi
Range (mm)40-50,50-63,62-75,75-88,87-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to the highest quality standards and with their robust construction are ideally suited to shop floor bore measurement.
Measurement can be taken closer to the bottom of the blind bore.
Tungsten carbide contact points.
Micrometer head fitted with a ratchet for constant gauging pressure.
SuppIied in metal case inclusive of setting rings.
Extensions availbale above 6mm for deep hole measurement.
Within 100mm: Supplied with setting ringes.
Over 100mm: Setting rings optional.
Over 100mm: Measuring heads are interchangable.
Resolution:
Within 12mm : 0.001mm(Metric)
Over 12mm : 0.005mm(Metric)

Ulasan Produk

Tidak ada ulasan