KENTA Screw Pitch Gauges

Sebelum PPN:
Rp1.699.900 - Rp2.699.900
Spesifikasi
Accuracy (mm)±0.07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of hardened steel and well polished.
Quickly and accurately determine the pitch of various external and internal threads
This gauge is enclosed in a steel case, each blade is clearly mark with pitch size.

28 Blade ISO 60° : 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 1.0, 1.1, 1.2, 1.25, 1.3, 1.4, 1.5, 1.6, 1.7, 1.75, 1.8, 1.9, 2.0, 2.5mm
26 Blade Whit 55°: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60mm
52 Blade: ISO 60° (24 Blade): 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0,4.5, 5.0, 5.5, 6.0mm
Whit 55° (28 Blade): 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 36, 40, 48, 60, 62mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait