KENTA Rockwell Hardness Tester

Sebelum PPN:
Rp139.999.900
Spesifikasi
Preliminary Test Force (N)98 (10kgf)
Total Test Force588N, 980N, 1471N (60, 100, 150kgf)
Hardness IndicationDial
Measuring Range20-88 HRA 20-100 HRB 20-70 HRC
Dail Graduation0.5HR
Maximum Height (mm)170
Maximum Depth (mm)135 (from center)
Overall Dimensions (mm)466x238x630

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tester is a popular type Rockwell hardness testing machine, the construction is robust and reliable, easy to operate.
Used for testing the hardness of metal, hard sheet, surfaced quenched materials and heat treated steel parts, using steel ball or diamond penetrators to measure Rockwell A, B and C units of measurement.

Standard Delivery
Main Unit
Diamond Indentor Ø1.588mm
Steel Ball Bearing Indentor Ø1.588mm
Spare steel ball bearing Ø1.588mm
5 Rockwell Standard Test Blocks (80HRA,
85HRB, 60HRC,35HRC, 20HRC)
Large Flat Anvil Ø150mm
Small Flat Anvil Ø58mm
V-Notch Anvil

Ulasan Produk

Tidak ada ulasan