Spesifikasi
| Number of Pieces | 26 |
|---|---|
| Range (°) | 0.5-13.0 |
| Steps (mm) | 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for checking radius and fillets.
For maximum convenience, these fine gages are offered in many different sets.
Each gage has five different gaging sufaces for both convex and concave radii.
Made of stainless steel and Satin chrome finish and each gage is clear marked with size.
Come with gage holder (100mm) specially useful for checking radii in confined or hard-to-reach location.
Made of stainless steel and Satin chrome finish and each gage is clear marked
For maximum convenience, these fine gages are offered in many different sets.
Each gage has five different gaging sufaces for both convex and concave radii.
Made of stainless steel and Satin chrome finish and each gage is clear marked with size.
Come with gage holder (100mm) specially useful for checking radii in confined or hard-to-reach location.
Made of stainless steel and Satin chrome finish and each gage is clear marked
Ulasan Produk
Tidak ada ulasan




















































































































































