KENTA Pricing For Welding Platform Scales

Sebelum PPN:
Rp27.999.900 - Rp54.999.900
Spesifikasi
External Precision1/3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product characteristics:
Change the function, and can accumulate 99 data and 25 groups of memory function.
The use of high-precision sensors, pricing quickly, accurate, long life.
AC 220V (-15%, + 10%) + 6V / 4Ah battery
Welding platform scale economical and practical;
Scale body is free to choose.
Built-in battery, pay, DC dual-use, easy to carry.
Button with the touch of the design, the use of 3M stickers, high water resistance.
When there is insufficient power, there is a clear voltage display.
With a well-designed transport protection function.
With two-Colour LED charging instructions, can clearly indicate the charge status.

Ulasan Produk

Tidak ada ulasan