Sebelum PPN:
Rp79.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Temperature Range (°C) | 10 to 40 |
|---|---|
| Dimensions (LxWxH) (mm) | 313x380x515 |
| Weighing Pan Size (LxW) (mm) | 310x252 |
| Power Supply | AC 110V / 220 (± 10%) + DC 6V4AH rechargeable battery |
| Double-sided Pole Display | LCD 6,6,6 digits, high 14mm, LED backlight |
| External Precision | 1/3,000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product characteristics:
35 PLU keys, including unit price, PLU CODE (6 yards), name (16 byte), discount rate, tax rate, withholding weight.
2 operators, 2 transactions temporarily.
Each transaction can be stored temporarily 25 weighing information, can be repeated by hand, delete by pen.
Find money, buckle weight, withholding weight, zero.
Can be individually or in the total price as a percentage discount, percentage tax rate.
Tax rate, discount rate can be entered, or fixed type.
The thermal print head can print receipts at a printing speed of 150mm/sec ± 20% (life 12.5Km).
Editable receipt format, head and tail 8 lines, each line of 32 words, fontscan print 4 kinds of sizes.
Printable bar code (EAN13).
Can output PLU List table, all-day cumulative report, PLU data change record table, internal settings table.
The receipt can be reprinted.
1 / 3,000 external display accuracy or two-stage (multi range).
With automatic power off system to ensure the stability of the system.
With time and date display and print function.
Duplex LCD pole display includes LED backlight.
6V / 4Ah rechargeable battery can provide power during power failure (continuous work is not less than one hour).
Optional:12V or 24 interface
Cash register drawer (12V or 24V external power supply type).
PC-side data transfer tool TPEUTIL, upload PLU, receipt header and header data.
35 PLU keys, including unit price, PLU CODE (6 yards), name (16 byte), discount rate, tax rate, withholding weight.
2 operators, 2 transactions temporarily.
Each transaction can be stored temporarily 25 weighing information, can be repeated by hand, delete by pen.
Find money, buckle weight, withholding weight, zero.
Can be individually or in the total price as a percentage discount, percentage tax rate.
Tax rate, discount rate can be entered, or fixed type.
The thermal print head can print receipts at a printing speed of 150mm/sec ± 20% (life 12.5Km).
Editable receipt format, head and tail 8 lines, each line of 32 words, fontscan print 4 kinds of sizes.
Printable bar code (EAN13).
Can output PLU List table, all-day cumulative report, PLU data change record table, internal settings table.
The receipt can be reprinted.
1 / 3,000 external display accuracy or two-stage (multi range).
With automatic power off system to ensure the stability of the system.
With time and date display and print function.
Duplex LCD pole display includes LED backlight.
6V / 4Ah rechargeable battery can provide power during power failure (continuous work is not less than one hour).
Optional:12V or 24 interface
Cash register drawer (12V or 24V external power supply type).
PC-side data transfer tool TPEUTIL, upload PLU, receipt header and header data.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
