KENTA Potary Permanent Magnetic Chuck

Sebelum PPN:
Rp319.999.900
Spesifikasi
Size (mm)150x300
Dimensions w (mm)150
Dimensions h1 (mm)78
Dimensions p (mm)4(1+3)
Dimension H1 (mm)103
Dimension H2 (mm)145
Dimension L (mm)300
Dimension L1 (inch)246
Dimension L1 (mm)50
Dimension L2 (mm)16
Dimension W1 (mm)100
Dimensions g (mm)25
Dimensions l2 (mm)418

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for angle grinders grind on Grinding bears on the scale rotating spindle, easy to various angles.Body formed integrally with the rotating spindle. ON / OFF switch is a flat precision unchanged Dual magnetic moment design suitable for thick, thin, large and small use different processing matter

Ulasan Produk

Tidak ada ulasan