KENTA Portable Image Guide Scope

Sebelum PPN:
Rp30.999.900 - Rp55.999.900
Spesifikasi
Cable MaterialPE
Minimum Articulation (mm)R40
Working Length (cm)45-500
Lamp Power (V/A)2.8/0.5
Field of View (°)55
Focus (mm)20 to infinity (fixed focus point)
Power2-AA Batteries
View directonFront
WaterproofObjective lens and fibre tube is waterproof under 1013hpa,Eyepiece is un-waterproof
Working Temperature (°)-20- 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With flexible cables for easy operation
Adjustable focus for clearer viewing
View angle mirrors can be attached for angle viewing

Ulasan Produk

Tidak ada ulasan