KENTA Portable Hardness Testerw/Printer

Sebelum PPN:
Rp50.999.900
Spesifikasi
Dimensions (mm)212x80x32
Accuracy (%)± 0.5
Measuring Range200-960 HL
MaterialSteel & cast steel, alloy tool steel, stainless steel, greycastiron, spheroidal iron, cast aluminum, brass, bronze, wrought copper alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can perform tests that easily convert to the most popular hardness scales, including Rockwell, Brinell, Vickers, Shore, etc.
State of the art, digital tester is designed to test the hardness of large hard metal parts.
Loaded with useful functions and a built in mini-printer the 28021071 is clearly the industry leader for fast accurate hardness testing with advanced and
thermal printing capabilities.

Functions :
Easy to use keypad operation
Auto identification of Impact Device
Large LCD display with back light
USB Ouput
Automatic conversions to: Brinell, Rockwell B & C, Vicker and Shore
Automatic mean value as well as Min & Max values
Upper/Lower Limit Setting W/Alarm
Battery Indicator
Memory capacity

Technical Specifications
Operation: Load the impact body
Place the impact body on your test piece
Push the button to begin testing and obtain reading

Specifications
Battery type: 6V Nimh Rechargeable
Battery Charger: 9V/500mA
Continuous Working of about 150 hours(with back Light off, no printing)
Printing paper: width is(57.5+0.5) mm, dianeter is 30mm
Communication interface AF USB1.1
Operating temperature: 5-104 degrees F

Standard Accessories
Base instrument, Impact device D
Calibrated test block, Custom carry case
Cleaning brush, Operation manual

Optional Accessories
Impact devices; DC, D+15, DL, G, C
Special support rings

Ulasan Produk

Tidak ada ulasan