KENTA Portable Hand Pallet Truck

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Capacity (kg)270
Lift Height (mm)145
Lower height (mm)85
Single Fork Width (mm)120
Fork Width Outside (mm)420
Load Wheel (Diameter x Width) (mm)Ø78x34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To replace hydraulic pallet truck when under 270kg load.
Pallets are simply Lifted by pulling the handle backwards, more efficient.
Extremely low weight, about 25kg, can easily be carried to other floors, put into a truck or a car.
Foldable, handle design.
Ideal for grocery stores, all kind of small stores, pharmaceutical industry, drugstores, offices, schools, hospital etc.

Ulasan Produk

Tidak ada ulasan