Spesifikasi
| Resolution | 0.1HBa |
|---|---|
| Indication Error | 81 to 88HBa ±1HBa, 42 to 48HBa ±2HBa |
| Repeatability Error | 81 to 88HBa ±1.5HBa, 42 to 48HBa ±2.5HBa |
| Working Environment | Temperature:0 to 50°C /Humidity:<80% RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Applications:
Mainly used in aluminum processing industry. Aluminum, aluminum,
aluminum, aluminum forgings and aluminum alloy products; can also be used
for glass fiber reinforced plastic industry.
Features:
Measurable material Baust hardness (HBa).
Design compact, lightweight, one-handed operation, a pressure can be, without the use of experience,as long as reach,in any occasion can be used.
Wide range of tests. From very soft aluminum to particularly hard aluminum can be tested, the effective test range is equivalent to Brinell hardness 25 ~ 150HB.
No need to support. Pasteurizer only in the sample side of the test, no support, suitable for testing large, thick workpiece and assembly.
Has the maximum hold function to record the maximum hardness value during the measurement.
Provides Bluetooth Bluetooth data output selection. Alloy products; can also be used for glass fiber reinforced plastic industry.
Power supply: 2 batteries on the 7th Standard configuration:
Host
Spare pressure pin (2)
Standard hardness,block (2 pieces)
Press the needle to extend the length of the reference plate
Small screwdriver,Small wrench
Portable carrying case.
Optional accessories: Bluetooth adapter and software
Mainly used in aluminum processing industry. Aluminum, aluminum,
aluminum, aluminum forgings and aluminum alloy products; can also be used
for glass fiber reinforced plastic industry.
Features:
Measurable material Baust hardness (HBa).
Design compact, lightweight, one-handed operation, a pressure can be, without the use of experience,as long as reach,in any occasion can be used.
Wide range of tests. From very soft aluminum to particularly hard aluminum can be tested, the effective test range is equivalent to Brinell hardness 25 ~ 150HB.
No need to support. Pasteurizer only in the sample side of the test, no support, suitable for testing large, thick workpiece and assembly.
Has the maximum hold function to record the maximum hardness value during the measurement.
Provides Bluetooth Bluetooth data output selection. Alloy products; can also be used for glass fiber reinforced plastic industry.
Power supply: 2 batteries on the 7th Standard configuration:
Host
Spare pressure pin (2)
Standard hardness,block (2 pieces)
Press the needle to extend the length of the reference plate
Small screwdriver,Small wrench
Portable carrying case.
Optional accessories: Bluetooth adapter and software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
