KENTA Multifuncton Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Resolution (mm)0.01
Measuring Range (mm) 0-150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Universal Digital Calipers (Updatable for different measuring tasks with different attachments)
- Can measure tube thickess.
- Can measure the center distance between two holes.
- Can measure from edge to hole center.
- Can measure inside groove.
- Can measure outside groove.
- Can measure inside flat goove.
- Can measure stepped sections.
- Can measure ouside dimensions
- Can measure sectioned shafts.
- Broad measuring faces can easily measure the diameter of steelwire rope.
- Can measure depth.
- Can measure Height.

Ulasan Produk

Tidak ada ulasan