Spesifikasi
| Dimensions (mm) | 156x36x26 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Advanced integrated hardness tester distinguished by its very compact size,high accuracy,wide measuring range and simplicity of operation.
It is suitable for testing the hardness of all metals and widely applied in many areas of industry.
The 28021072 hardness tester combines the universal impact device D and a data processor in a single unit.SD card output can save large numbers.
It automatically computes all Vickers,Brinell,Rockwell and Shore hardness
The impact direction can be set so that the accurate values can be achieved at any angle,even upside down!
Optional accessories include various support rings to meet the requirements of specialized convex or concave applications.
Technical Specifications:
Dimensions:6.10x2.36x1.49inch (155x60x38mm)
Impact Device:D
Impact Energy:8 Ft-Lbs(11mm)
Test Tip: Tungsten Carbide
Measuring Accuracy:±0.8%(Corresponding To ±1 Hrc At Hrc=58)
Max.Hardness of Sample:980hv
Weight:0.48lb(220g)
Impact Direction: Any Angle
Operating Temperature:32 To 122 Degrees F (0 To 50 Degress C.)
Min.Weight of Sample:11 Ibs/kg
Min.Radius of Curved Surface:1.2in(30mm)(with support rings:11mm)
Power Supply:3.6V Lithium Rechargeable Battery
It is suitable for testing the hardness of all metals and widely applied in many areas of industry.
The 28021072 hardness tester combines the universal impact device D and a data processor in a single unit.SD card output can save large numbers.
It automatically computes all Vickers,Brinell,Rockwell and Shore hardness
The impact direction can be set so that the accurate values can be achieved at any angle,even upside down!
Optional accessories include various support rings to meet the requirements of specialized convex or concave applications.
Technical Specifications:
Dimensions:6.10x2.36x1.49inch (155x60x38mm)
Impact Device:D
Impact Energy:8 Ft-Lbs(11mm)
Test Tip: Tungsten Carbide
Measuring Accuracy:±0.8%(Corresponding To ±1 Hrc At Hrc=58)
Max.Hardness of Sample:980hv
Weight:0.48lb(220g)
Impact Direction: Any Angle
Operating Temperature:32 To 122 Degrees F (0 To 50 Degress C.)
Min.Weight of Sample:11 Ibs/kg
Min.Radius of Curved Surface:1.2in(30mm)(with support rings:11mm)
Power Supply:3.6V Lithium Rechargeable Battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
